Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon socket screwdriver Size 1, 3 / 0,050 blade length 40 mm

  • Mfr # 47533013

  • Zoro # G703854006


product price: $12.85
/ea

Key Features

Tip Size
1.3 mm
Length
140 mm
Height
20 mm
Width
20 mm
Blade Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47533013
Zoro #
G703854006
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
1.3 mm
Length
140 mm
Height
20 mm
Width
20 mm
Blade Length
40 mm

Details

Item
Standard Screwdrivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.