
Impact Wrenches and Accessories 1 Inches Dr, 12.99 inches L, Gunmetal
Mfr # 36010002
Zoro # G103855115
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 Inches
Finish
Gunmetal
Height
2.17 inches
Width
2.17 inches
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36010002
Zoro #
G103855115
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1 Inches
Overall Length
12.99 inches
Height
2.17 inches
Width
2.17 inches
Details
Item
Impact Wrenches and Accessories
Finish
Gunmetal
Material
Alloy Steel
Type
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.