
Impact Wrenches and Accessories 3/4 Inches Dr, 250 mm L, Gunmetal
Mfr # 35010002
Zoro # G803855095
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 Inches
Overall Length
250 mm
Finish
Gunmetal
Size
10
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35010002
Zoro #
G803855095
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 Inches
Overall Length
250 mm
Size
10
Details
Item
Impact Wrenches and Accessories
Finish
Gunmetal
Material
Alloy Steel
Type
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.