Impact Wrenches and Accessories 3/4 Inches Dr, 330 mm L, Gunmetal

  • Mfr # 35010003

  • Zoro # G603855059


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 Inches
Overall Length
330 mm
Finish
Gunmetal
Height
45 mm
Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35010003
Zoro #
G603855059
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Overall Length
330 mm
Height
45 mm
Width
45 mm
Size
13

Details

Item
Impact Wrenches and Accessories
Finish
Gunmetal
Material
Alloy Steel
Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.