Lever action top cutter L.235 mm head polished handles black lacquered

  • Mfr # 66170235

  • Zoro # G803854036


product price: $152.23
/ea
Free Shipping & Returns

Key Features

Overall Length
235 mm
Material
Steel
Jaw Width
47 mm
Finish
Polished
Height
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66170235
Zoro #
G803854036
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
235 mm
Jaw Width
47 mm
Height
30 mm

Details

Material
Steel
Finish
Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.