MANOSKOP tightening angle torque wrench w.mount, insert tools No.714/20 20-200 Nm mount 14x18mm

  • Mfr # 96500920

  • Zoro # G103854361


product price:  $2,372.99
/ea
Free Shipping & Returns

Key Features

Overall Length
547 mm
Torque Range (Nm)
20-200 Nm
Wrench Material
Plastic Case
Size
20, 14x18 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96500920
Zoro #
G103854361
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
547 mm
Size
20, 14x18 mm
Height
75 mm
Width
90 mm

Details

Item
Torque Wrenches
Torque Range (Nm)
20-200 Nm
Wrench Material
Plastic Case

Description

MANOSKOP® tightening angle torque wrenches w.mount for insert tools No.714/20 20-200 N·m Size of mount 14x18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.