MANOSKOP tightening angle torque wrench w.mount, insert tools No.714/80 80-800 Nm mount 22x28mm

  • Mfr # 96500980

  • Zoro # G403854559


product price:  $3,468.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1158 mm
Size
80, 22x28 mm
Torque Range (Nm)
80-800 Nm
Width
130 mm
Height
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96500980
Zoro #
G403854559
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1158 mm
Size
80, 22x28 mm
Width
130 mm
Height
95 mm

Details

Item
Torque Wrenches
Torque Range (Nm)
80-800 Nm

Description

MANOSKOP® tightening angle torque wrenches w.mount for insert tools No.714/80 80-800 N·m Size of mount 22x28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.