MANOSKOP tightening angle torque wrench w.reversible ratchet 100-1000 Nm sq drive 3/4
- Mfr # 96501100
- Zoro # G103854903
product price:Ā
$
4,251.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 Inches
Length
1438 mm
Torque Range
100Nm - 1000Nm
Width
130 mm
Height
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96501100
- Zoro #
- G103854903
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 3/4 Inches
- Length
- 1438 mm
- Width
- 130 mm
- Height
- 100 mm
Details
- Item
- 100
- Torque Range
- 100Nm - 1000Nm
- Product Type
- Torque Wrenches
Description
MANOSKOPĀ® tightening angle torque wrenches w.reversible ratchet insert tool No.714R/100 100-1000 NĀ·m square drive 3/4 "
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.