MANOSKOP tightening angle torque wrenche w.reversible ratchet insert tool 65-650 Nm sq drive 3/4

  • Mfr # 96501065

  • Zoro # G803854777


product price:  $2,947.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 Inches
Overall Length
980 mm
Torque Range (Nm)
65Nm - 650Nm
Size
65
Height
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96501065
Zoro #
G803854777
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Overall Length
980 mm
Size
65
Height
95 mm
Width
125 mm

Details

Item
Torque Wrenches
Torque Range (Nm)
65Nm - 650Nm

Description

MANOSKOP® tightening angle torque wrenches w.reversible ratchet insert tool No.714R/65 65-650 N·m square drive 3/4 "

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.