MANOSKOP tightening angle torque wrenches w.mount for insert tools No.714/10 10-100 Nm mount 9x12mm

  • Mfr # 96500910

  • Zoro # G003854362


product price:  $2,181.20
/ea
Free Shipping & Returns

Key Features

Overall Length
466 mm
Size
10
Torque Range (Nm)
10Nm - 10Nm
Width
65 mm
Height
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96500910
Zoro #
G003854362
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
466 mm
Size
10
Width
65 mm
Height
70 mm

Details

Item
Torque Wrenches
Torque Range (Nm)
10Nm - 10Nm

Description

MANOSKOP® tightening angle torque wrenches w.mount for insert tools No.714/10 10-100 N·m Size of mount 9x12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.