Zoro Homepage

Offset screwdriver Size2 internal hex Size 1/16 " L.100 mm

  • Mfr # 43564004

  • Zoro # G003855956


product price: $9.89
/ea

Key Features

Tip Size
1/16 inches
Length
3.93 Inches
Width
1.77 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43564004
Zoro #
G003855956
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
1/16 inches
Length
3.93 Inches
Width
1.77 inches

Details

Item
L-Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.