
Open ended insert tool Size 1 1/8 " Size of mount 14x18 mm
Mfr # 58614052
Zoro # G603855554
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Size
1 1/8 inches
Overall Length
2.71 inches
Width
2.55 inches
Height (In.)
0.86 inches
Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58614052
Zoro #
G603855554
UPC #
-
Country of Origin
Germany
Dimensions
Size
1 1/8 inches
Overall Length
2.71 inches
Width
2.55 inches
Height (In.)
0.86 inches
Details
Item
Torque Wrenches
Material
Nickel
Type
Spanner
Finish
Chrome plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.