
Open ended insert tool Size 10 mm Size of mount 9x12 mm
Mfr # 58211010
Zoro # G103854958
product price: $53.95
/eaKey Features
Material
Tool Steel
Finish
Chrome-Plated Finish
Color
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58211010
Zoro #
G103854958
UPC #
-
Country of Origin
Germany
Dimensions
Size
Insert Tool Size: 9 x 12 mmSpanning Opening: 10 mm
Details
Item
Open Ended Insert
Material
Tool Steel
Finish
Chrome-Plated Finish
Color
Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.