Zoro Homepage

Open ended insert tool Size 11/16 " Size of mount 14x18 mm

  • Mfr # 58614038

  • Zoro # G403856263


product price: $69.15
/ea

Key Features

Size
11/16 Inch
Overall Length
23.62 inches
Type
Torq
Features
Durable and chip resistantChrome plating over nickelFor torque wrenches with square driveFixation by pin securityMade in Germany
Height (In.)
8.66 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58614038
Zoro #
G403856263
UPC #
-
Country of Origin
Germany

Dimensions

Size
11/16 Inch
Overall Length
23.62 inches
Height (In.)
8.66 inches
Width
16.14 inches

Details

Item
Torque Wrenchs
Type
Torq
Features
Durable and chip resistantChrome plating over nickelFor torque wrenches with square driveFixation by pin securityMade in Germany
Material
Nickel
Finish
Chrome-plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.