Zoro Homepage

Open ended insert tool Size 13 mm Size of mount 9x12 mm

  • Mfr # 58211013

  • Zoro # G403854900


product price: $53.25
/ea

Key Features

Size
13 mm
Overall Length
41 mm
Type
Spanner
Height (In.)
7 mm
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58211013
Zoro #
G403854900
UPC #
-
Country of Origin
Germany

Dimensions

Size
13 mm
Overall Length
41 mm
Height (In.)
7 mm
Width
30 mm

Details

Item
Torque Wrenches
Type
Spanner
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.