Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open ended insert tool Size 13/16 " Size of mount 14x18 mm

  • Mfr # 58614042

  • Zoro # G003856083


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Overall Length
2.44 inches
Type
Spanner
Width
2.00 inches
Material
Nickel
Height (In.)
0.86 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58614042
Zoro #
G003856083
UPC #
-
Country of Origin
Germany

Dimensions

Size
13/16 inches
Overall Length
2.44 inches
Width
2.00 inches
Height (In.)
0.86 inches

Details

Item
Torque Wrenches
Type
Spanner
Material
Nickel
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.