Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open ended insert tool Size 14 mm Size of mount 9x12 mm

  • Mfr # 58211014

  • Zoro # G203854902


product price: $58.65
/ea

Key Features

Size
14 mm
Overall Length
41 mm
Width
35 mm
Type
Spanner
Height (In.)
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58211014
Zoro #
G203854902
UPC #
-
Country of Origin
Germany

Dimensions

Size
14 mm
Overall Length
41 mm
Width
35 mm
Height (In.)
8 mm

Details

Item
Torque Wrenches
Type
Spanner
Material
Alloy Steel
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.