Zoro Homepage

Open ended insert tool Size 22 mm Size of mount 14x18 mm

  • Mfr # 58214022

  • Zoro # G403855303


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Color
Metallic
Finish
Chrome-Plated Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58214022
Zoro #
G403855303
UPC #
-
Country of Origin
Germany

Dimensions

Size
Insert Tool Size: 14 x 18 mmSpanning Opening: 22 mm

Details

Item
Open Ended Insert
Material
Tool Steel
Color
Metallic
Finish
Chrome-Plated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.