Zoro Homepage

Open ended insert tool Size 41 mm Size of mount 14x18 mm

  • Mfr # 58214041

  • Zoro # G403855532


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Size
41 mm
Overall Length
75 mm
Type
Spanner
Height (In.)
15 mm
Width
82 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58214041
Zoro #
G403855532
UPC #
-
Country of Origin
Germany

Dimensions

Size
41 mm
Overall Length
75 mm
Height (In.)
15 mm
Width
82 mm

Details

Item
Torque Wrenches
Type
Spanner
Material
Glass
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.