Zoro Homepage

Open ended insert tool Size 5/8 " Size of mount 14x18 mm

  • Mfr # 58614036

  • Zoro # G203855824


product price: $68.99
/ea

Key Features

Size
5/8 Inch
Overall Length
23.23 inches
Features
with pin for unlockingSurface: chrome-platedMaterial: Chrome Vanadium SteelDurable and chip resistantMade in Germany
Type
Torq
Width
14.57 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58614036
Zoro #
G203855824
UPC #
-
Country of Origin
Germany

Dimensions

Size
5/8 Inch
Overall Length
23.23 inches
Width
14.57 inches
Height (In.)
8.66 inches

Details

Item
Torque Wrenchs
Features
with pin for unlockingSurface: chrome-platedMaterial: Chrome Vanadium SteelDurable and chip resistantMade in Germany
Type
Torq
Material
Chrome Vanadium Steel
Finish
Chrome-plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.