Zoro Homepage

Open ended insert tool Size 5/8 " Size of mount 9x12 mm

  • Mfr # 58611036

  • Zoro # G503855395


product price: $58.95
/ea

Key Features

Size
5/8 inches
Overall Length
1.77 inches
Height (In.)
0.59 inches
Width
1.45 inches
Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58611036
Zoro #
G503855395
UPC #
-
Country of Origin
Germany

Dimensions

Size
5/8 inches
Overall Length
1.77 inches
Height (In.)
0.59 inches
Width
1.45 inches

Details

Item
Torque Wrenchss
Type
Spanner
Material
Glass
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.