
Open ended insert tool Size 9/16 " Size of mount 14x18 mm
Mfr # 58614034
Zoro # G803855897
product price: $72.49
/eaKey Features
Size
14x18 mm
Overall Length
22.83 inches
Features
Torque wrenches with square driveExtremely resilientextraordinarily durableTip Type: TorqueMade in Germany
Type
Troq
Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58614034
Zoro #
G803855897
UPC #
-
Country of Origin
Germany
Dimensions
Size
14x18 mm
Overall Length
22.83 inches
Width
13.39 inches
Height (In.)
8.27 inches
Details
Item
Torque Wrenchs
Features
Torque wrenches with square driveExtremely resilientextraordinarily durableTip Type: TorqueMade in Germany
Type
Troq
Material
Nickel
Finish
Chrome-plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.