Zoro Homepage

Open ended shell tool Size 30 mm Size of mount 24, 5x28 mm

  • Mfr # 58218030

  • Zoro # G903855766


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Overall Length
110 mm
Type
Spanner
Material
Alloy Steel
Height (In.)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58218030
Zoro #
G903855766
UPC #
-
Country of Origin
Germany

Dimensions

Size
30 mm
Overall Length
110 mm
Height (In.)
15 mm
Width
63 mm

Details

Item
Torque Wrenches
Type
Spanner
Material
Alloy Steel
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.