Zoro Homepage

Open ended shell tool Size 41 mm Size of mount 24, 5x28 mm

  • Mfr # 58218041

  • Zoro # G203855657


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Size
41 mm
Overall Length
114 mm
Height (In.)
16 mm
Width
84 mm
Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58218041
Zoro #
G203855657
UPC #
-
Country of Origin
Germany

Dimensions

Size
41 mm
Overall Length
114 mm
Height (In.)
16 mm
Width
84 mm

Details

Item
Torque Wrenches
Type
Spanner
Material
Steel
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.