Zoro Homepage

Open ring insert tool Size 11 mm Size of mount 9x12 mm

  • Mfr # 58231011

  • Zoro # G803855743


product price: $70.65
/ea

Key Features

Size
11 mm
Overall Length
44 mm
Width
23 mm
Material
Alloy Steel
Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58231011
Zoro #
G803855743
UPC #
-
Country of Origin
Germany

Dimensions

Size
11 mm
Overall Length
44 mm
Width
23 mm
Height (In.)
14 mm

Details

Item
Torque Wrenches
Material
Alloy Steel
Type
Spanner
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.