Zoro Homepage

Open ring insert tool Size 3/4 " Size of mount 9x12 mm

  • Mfr # 58631040

  • Zoro # G203855442


product price: $74.39
/ea

Key Features

Size
3/4 Inches
Overall Length
1.93 inches
Width
1.38 inches
Material
Nickel
Height (In.)
0.59 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58631040
Zoro #
G203855442
UPC #
-
Country of Origin
Germany

Dimensions

Size
3/4 Inches
Overall Length
1.93 inches
Width
1.38 inches
Height (In.)
0.59 inches

Details

Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.