Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pecking hammer d.35 mm L.300 mm

  • Mfr # 70130007

  • Zoro # G603847535


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Overall Length
300 mm
Width
140 mm
Material
Wooden , Metal
Size
35 mm
Height
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70130007
Zoro #
G603847535
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
300 mm
Width
140 mm
Size
35 mm
Height
40 mm

Details

Item
Specialty Hammer
Material
Wooden , Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.