
PowerGRIP plier wrench L.192 mm max.jaw opening 36 mm head chrome plated handles dip-coated
Mfr # 65735180
Zoro # G903855438
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome-plated
Jaw Width
70 mm
Plier Item
PowerGRIP
Max. Jaw Opening
36 mm
Adjustment Type
Adjustable Pliers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65735180
Zoro #
G903855438
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
192 mm
Jaw Width
70 mm
Height
14 mm
Details
Finish
Chrome-plated
Plier Item
PowerGRIP
Max. Jaw Opening
36 mm
Adjustment Type
Adjustable Pliers
Description
PowerGRIP plier wrench L.192 mm max.jaw opening 36 mm head chrome plated handles dip-coated with sure-grip surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.