Zoro Homepage

Ratchet ring Wrench Size 14 x 15 mm L.170 mm

  • Mfr # 41131415

  • Zoro # G603854878


product price: $51.19
/ea

Key Features

Finish
Chrome plated
Overall Length
170 mm
Width
30 mm
Size
14 x 15 mm
Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41131415
Zoro #
G603854878
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
170 mm
Width
30 mm
Size
14 x 15 mm
Height
13 mm

Details

Finish
Chrome plated
Item
Box Wrenches
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.