Zoro Homepage

Ratchet ring Wrench Size 17 x 19 mm L.205 mm

  • Mfr # 41131719

  • Zoro # G603854625


product price: $58.25
/ea

Key Features

Finish
Chrome plated
Overall Length
205 mm
Type
Spanner
Height
13 mm
Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41131719
Zoro #
G603854625
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
205 mm
Height
13 mm
Width
37 mm
Size
17 x 19 mm

Details

Finish
Chrome plated
Type
Spanner
Item
Box Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.