
Ratchet ring Wrench Size 3/4 x 7/8 " L.235 mm
Mfr # 41564044
Zoro # G603855776
product price: $48.45
/eaKey Features
Finish
Chrome plated
Overall Length
235 mm
Material
Solid Steel
Size
3/4 Inch7/8 Inch
Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41564044
Zoro #
G603855776
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
235 mm
Size
3/4 Inch7/8 Inch
Details
Finish
Chrome plated
Material
Solid Steel
Item
Box Wrenches
Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.