
Ratchet ring Wrench Size 5/8 x 11/16 " L.205 mm
Mfr # 41563638
Zoro # G103855740
product price: $49.39
/eaKey Features
Finish
Chrome plated
Overall Length
210 mm
Material
Solid Steel
Width
40 mm
Color
‎Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41563638
Zoro #
G103855740
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
210 mm
Width
40 mm
Height
12 mm
Size
5/8 Inch11/16 Inch
Details
Finish
Chrome plated
Material
Solid Steel
Color
‎Multicolor
Type
Spanner
Item
Box Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.