Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet ring Wrench Size 9 x 10 mm L.139 mm

  • Mfr # 41130910

  • Zoro # G103854705


product price: $35.25
/ea

Key Features

Finish
Chrome plated
Overall Length
139 mm
Type
Spanner
Height
10 mm
Width
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41130910
Zoro #
G103854705
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
139 mm
Height
10 mm
Width
23 mm
Size
9 x 10 mm

Details

Finish
Chrome plated
Type
Spanner
Item
Box Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.