Shop STAHLWILLE TOOLS
See all product information
Create Account
Ratchet ring Wrench Spline-Size 16 x 18 L.174 mm
- Mfr # 41571618
- Zoro # G703855607
product price:Â
$
55.75
/ea
Key Features
Finish
Chrome-plated
Overall Length
174 mm
Size
1/2 Inch9/16 Inch
Drive Size
1/2" inch
Type
Spanner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41571618
- Zoro #
- G703855607
- UPC #
- -
- Country of Origin
- Germany
- Finish
- Chrome-plated
- Item
- Box Wrenches
- Type
- Spanner
Dimensions
- Overall Length
- 174 mm
- Size
- 1/2 Inch9/16 Inch
- Drive Size
- 1/2" inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.