
Ratchet ring Wrench Spline-Size 20 x 22 L.205 mm
Mfr # 41572022
Zoro # G203855688
product price: $66.95
/eaKey Features
Finish
Chrome-plated
Overall Length
205 mm
Size
5/8 Inch11/16 Inch
Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41572022
Zoro #
G203855688
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
205 mm
Size
5/8 Inch11/16 Inch
Details
Finish
Chrome-plated
Type
Spanner
Item
Box Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.