Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet ring Wrench Spline-Size 24 x 28 L.235 mm

  • Mfr # 41572428

  • Zoro # G503855562


product price: $54.89
/ea

Key Features

Finish
Chrome-plated
Overall Length
235 mm
Type
Spanner
Size
3/4 Inch7/8 Inch
Height
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41572428
Zoro #
G503855562
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
235 mm
Size
3/4 Inch7/8 Inch
Height
13 mm
Width
40 mm

Details

Finish
Chrome-plated
Type
Spanner
Item
Box Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.