Zoro Homepage

Ring insert tool Size 1 " Size of mount 14x18 mm

  • Mfr # 58624048

  • Zoro # G603854380


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Size
1 Inches
Overall Length
2.75 inches
Width
1.57 inches
Type
Spanner
Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58624048
Zoro #
G603854380
UPC #
-
Country of Origin
Germany

Dimensions

Size
1 Inches
Overall Length
2.75 inches
Width
1.57 inches
Height (In.)
0.86 inches

Details

Item
Torque Wrenches
Type
Spanner
Material
Nickel
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.