
Ring insert tool Size 10 mm Size of mount 9x12 mm
Mfr # 58620010
Zoro # G103855290
product price: $57.55
/eaKey Features
Overall Length
80 mm
Width
15.6 mm
Height (In.)
8 mm
Material
High Performance Steel
Finish
Gunmetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58620010
Zoro #
G103855290
UPC #
-
Country of Origin
Germany
Dimensions
Size
10 mm
Overall Length
80 mm
Width
15.6 mm
Height (In.)
8 mm
Details
Item
Torque Wrenches
Material
High Performance Steel
Finish
Gunmetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.