Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring insert tool Size 11/16 " Size of mount 9x12 mm

  • Mfr # 58621038

  • Zoro # G903854745


product price: $65.15
/ea

Key Features

Size
11/16 Inches
Overall Length
1.89 inches
Height (In.)
0.55 inches
Material
Nickel
Width
1.1 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58621038
Zoro #
G903854745
UPC #
-
Country of Origin
Germany

Dimensions

Size
11/16 Inches
Overall Length
1.89 inches
Height (In.)
0.55 inches
Width
1.1 inches

Details

Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.