Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring insert tool Size 13 mm Size of mount 14x18 mm

  • Mfr # 58224013

  • Zoro # G503853902


product price: $68.95
/ea

Key Features

Size
13 mm
Overall Length
61 mm
Height (In.)
21 mm
Material
Steel
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58224013
Zoro #
G503853902
UPC #
-
Country of Origin
Germany

Dimensions

Size
13 mm
Overall Length
61 mm
Height (In.)
21 mm
Width
30 mm

Details

Item
Torque Wrenches
Material
Steel
Finish
Chrome plated
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.