
Ring insert tool Size 17 mm Size of mount 9x12 mm
Mfr # 58221017
Zoro # G303856325
product price: $67.15
/eaKey Features
Overall Length
48 mm
Height (In.)
13 mm
Material
Nickel
Width
27 mm
Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58221017
Zoro #
G303856325
UPC #
-
Country of Origin
Germany
Dimensions
Size
17 mm
Overall Length
48 mm
Height (In.)
13 mm
Width
27 mm
Details
Item
Torque Wrenches
Material
Nickel
Type
Spanner
Finish
Chrome plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.