Zoro Homepage

Ring insert tool Size 18 mm Size of mount 14x18 mm

  • Mfr # 58224018

  • Zoro # G303854161


product price: $74.65
/ea

Key Features

Size
18 mm
Overall Length
65 mm
Width
30 mm
Height (In.)
21 mm
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58224018
Zoro #
G303854161
UPC #
-
Country of Origin
Germany

Dimensions

Size
18 mm
Overall Length
65 mm
Width
30 mm
Height (In.)
21 mm

Details

Item
Torque Wrenches
Material
Alloy Steel
Color
‎Silver
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.