Zoro Homepage

Ring insert tool Size 18 mm Size of mount 9x12 mm

  • Mfr # 58221018

  • Zoro # G303856356


product price: $62.69
/ea

Key Features

Size
18 mm
Overall Length
49 mm
Material
Nickel
Width
28 mm
Height (In.)
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58221018
Zoro #
G303856356
UPC #
-
Country of Origin
Germany

Dimensions

Size
18 mm
Overall Length
49 mm
Width
28 mm
Height (In.)
13 mm

Details

Item
Torque Wrenches
Material
Nickel
Type
Spanner
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.