Zoro Homepage

Ring insert tool Size 27 mm Size of mount 14x18 mm

  • Mfr # 58224027

  • Zoro # G503853964


product price: $72.45
/ea

Key Features

Size
27 mm
Overall Length
72 mm
Material
Alloy Steel
Height (In.)
21 mm
Width
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58224027
Zoro #
G503853964
UPC #
-
Country of Origin
Germany

Dimensions

Size
27 mm
Overall Length
72 mm
Height (In.)
21 mm
Width
42 mm

Details

Item
Torque Wrenches
Material
Alloy Steel
Color
Silver
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.