
Ring insert tool Size 27 mm Size of mount 22x28 mm
Mfr # 58221027
Zoro # G303856097
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120 mm
Width
43 mm
Height (In.)
15 mm
Material
Nickel
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58221027
Zoro #
G303856097
UPC #
-
Country of Origin
Germany
Dimensions
Size
27 mm
Overall Length
120 mm
Width
43 mm
Height (In.)
15 mm
Details
Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.