
Ring insert tool Size 3/8 1) " Size of mount 9x12 mm
Mfr # 58621024
Zoro # G403854641
product price: $66.89
/eaKey Features
Overall Length
1.61 inches
Width
0.91 inches
Material
Nickel
Height (In.)
0.55 inches
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58621024
Zoro #
G403854641
UPC #
-
Country of Origin
Germany
Dimensions
Size
3/8 Inches
Overall Length
1.61 inches
Width
0.91 inches
Height (In.)
0.55 inches
Details
Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.