Zoro Homepage

Ring insert tool Size 3/8 " Size of mount 9x12 mm

  • Mfr # 58621224

  • Zoro # G903854875


product price: $71.19
/ea

Key Features

Size
3/8 Inches
Overall Length
2.67 inches
Material
High Performance Steel
Height (In.)
0.51 inches
Width
0.59 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58621224
Zoro #
G903854875
UPC #
-
Country of Origin
Germany

Dimensions

Size
3/8 Inches
Overall Length
2.67 inches
Height (In.)
0.51 inches
Width
0.59 inches

Details

Item
Torque Wrenches
Material
High Performance Steel
Finish
Gunmetal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.