Zoro Homepage

Ring insert tool Size 46 mm Size of mount 22x28 mm

  • Mfr # 58221046

  • Zoro # G903855957


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Size
46 mm
Overall Length
123 mm
Height (In.)
19 mm
Material
Nickel
Width
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58221046
Zoro #
G903855957
UPC #
-
Country of Origin
Germany

Dimensions

Size
46 mm
Overall Length
123 mm
Height (In.)
19 mm
Width
66 mm

Details

Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.