Zoro Homepage

Ring insert tool Size 55 mm Size of mount 22x28 mm

  • Mfr # 58221055

  • Zoro # G703855911


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Size
55 mm
Overall Length
138 mm
Height (In.)
84 mm
Material
Nickel
Width
84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58221055
Zoro #
G703855911
UPC #
-
Country of Origin
Germany

Dimensions

Size
55 mm
Overall Length
138 mm
Height (In.)
84 mm
Width
84 mm

Details

Item
Torque Wrenches
Material
Nickel
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.