Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring insert tool Size 7 mm Size of mount 9x12 mm

  • Mfr # 58221007

  • Zoro # G403856515


product price: $56.15
/ea

Key Features

Overall Length
40 mm
Type
Spanner
Material
Nickel
Height (In.)
8 mm
Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58221007
Zoro #
G403856515
UPC #
-
Country of Origin
Germany

Dimensions

Size
7 mm
Overall Length
40 mm
Height (In.)
8 mm
Width
13 mm

Details

Item
Torque Wrenches
Type
Spanner
Material
Nickel
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.